IKO

IKO Yoke type track roller Crowned Caged Needle Roller With sealing NART30UUR

  • ERIKS:13180113
Image 1
Save to list

€63.99/ pieceexcl. VAT

€77.43incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NART..UUR
Roller diameter
62 mm
Roller width
28 mm
Inner Diameter
30 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
Built-in width
29 mm