IKO

IKO Yoke type track roller Crowned Caged Needle Roller With sealing NART12UUR

  • ERIKS:13180093
Image 1
Save to list

€32.58/ pieceexcl. VAT

€39.42incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NART..UUR
Roller diameter
32 mm
Roller width
14 mm
Inner Diameter
12 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
Built-in width
15 mm