

€19.77/ pieceexcl. VAT
€23.92incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNAST..R |
Roller diameter | 16 mm |
Roller width | 7.8 mm |
Inner Diameter | 7 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |