

€48.72/ pieceexcl. VAT
€58.95incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNAST..R |
Roller diameter | 85 mm |
Roller width | 19.8 mm |
Inner Diameter | 55 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |