

€24.36/ pieceexcl. VAT
€29.48incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | RNAST..R |
Roller diameter | 32 mm |
Roller width | 11.8 mm |
Inner Diameter | 16 mm |
With sealing | No |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |