

€502.90/ pieceexcl. VAT
€608.51incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Height | 26 mm |
Dynamic load rating | 189 kN |
Static load rating | 871 kN |