

€204.86/ pieceexcl. VAT
€247.88incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 85 mm |
Outer Diameter | 125 mm |
Height | 31 mm |
Dynamic load rating | 145 kN |
Static load rating | 513 kN |