IKO

IKO Thrust cylindrical roller bearing AZ8011528

  • ERIKS:13178133
Image 1
Thrust Cylindrical Roller Bearing. A complete unit consisting of a thrust cylindrical roller and cage assembly with an inner and outer ring.
Save to list

€186.90/ pieceexcl. VAT

€226.15incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZ
Cage material
Steel
Inner Diameter
80 mm
Outer Diameter
115 mm
Height
28 mm
Dynamic load rating
122 kN
Static load rating
427 kN