IKO

IKO Thrust cylindrical roller bearing AZ7511027

  • ERIKS:13178131
Image 1
Thrust Cylindrical Roller Bearing. A complete unit consisting of a thrust cylindrical roller and cage assembly with an inner and outer ring.
Save to list

€168.31/ pieceexcl. VAT

€203.66incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZ
Cage material
Steel
Inner Diameter
75 mm
Outer Diameter
110 mm
Height
27 mm
Dynamic load rating
123 kN
Static load rating
427 kN