IKO

IKO Thrust cylindrical roller bearing AZ7510019

  • ERIKS:13178130
Image 1
Thrust Cylindrical Roller Bearing. A complete unit consisting of a thrust cylindrical roller and cage assembly with an inner and outer ring.
Save to list

€124.08/ pieceexcl. VAT

€150.14incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZ
Cage material
Steel
Inner Diameter
75 mm
Outer Diameter
100 mm
Height
19 mm
Dynamic load rating
71.1 kN
Static load rating
269 kN