

€101.76/ pieceexcl. VAT
€123.13incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 70 mm |
Outer Diameter | 95 mm |
Height | 18 mm |
Dynamic load rating | 72 kN |
Static load rating | 269 kN |