

€367.86/ pieceexcl. VAT
€445.11incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 70 mm |
Outer Diameter | 140 mm |
Height | 26 mm |
Dynamic load rating | 169 kN |
Static load rating | 713 kN |