

€108.81/ pieceexcl. VAT
€131.66incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 55 mm |
Outer Diameter | 90 mm |
Height | 25 mm |
Dynamic load rating | 108 kN |
Static load rating | 332 kN |