

€76.18/ pieceexcl. VAT
€92.18incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 45 mm |
Outer Diameter | 73 mm |
Height | 20 mm |
Dynamic load rating | 75.7 kN |
Static load rating | 227 kN |