

€69.12/ pieceexcl. VAT
€83.64incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Height | 19 mm |
Dynamic load rating | 68.7 kN |
Static load rating | 195 kN |