IKO

IKO Thrust cylindrical roller bearing AZ355212

  • ERIKS:13178112
Image 1
Thrust Cylindrical Roller Bearing. A complete unit consisting of a thrust cylindrical roller and cage assembly with an inner and outer ring.
Save to list

€44.12/ pieceexcl. VAT

€53.39incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZ
Cage material
Steel
Inner Diameter
35 mm
Outer Diameter
52 mm
Height
12 mm
Dynamic load rating
29.1 kN
Static load rating
91.1 kN