IKO

IKO Thrust cylindrical roller bearing AZ254211

  • ERIKS:13178109
Image 1
Thrust Cylindrical Roller Bearing. A complete unit consisting of a thrust cylindrical roller and cage assembly with an inner and outer ring.
Save to list

€38.12/ pieceexcl. VAT

€46.13incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZ
Cage material
Steel
Inner Diameter
25 mm
Outer Diameter
42 mm
Height
11 mm
Dynamic load rating
22.7 kN
Static load rating
60.7 kN