

€34.92/ pieceexcl. VAT
€42.25incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 20 mm |
Outer Diameter | 35 mm |
Height | 10 mm |
Dynamic load rating | 19 kN |
Static load rating | 48.7 kN |