IKO

IKO Thrust cylindrical roller bearing AZ20034039

  • ERIKS:13178107
Image 1
Thrust Cylindrical Roller Bearing. A complete unit consisting of a thrust cylindrical roller and cage assembly with an inner and outer ring.
Save to list

€3,307.59/ pieceexcl. VAT

€4,002.18incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZ
Cage material
Steel
Inner Diameter
200 mm
Outer Diameter
340 mm
Height
39 mm
Dynamic load rating
710 kN
Static load rating
4580 kN