IKO

IKO Thrust cylindrical roller bearing AZ20026548

  • ERIKS:13178106
Image 1
Thrust Cylindrical Roller Bearing. A complete unit consisting of a thrust cylindrical roller and cage assembly with an inner and outer ring.
Save to list

€1,946.11/ pieceexcl. VAT

€2,354.79incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZ
Cage material
Steel
Inner Diameter
200 mm
Outer Diameter
265 mm
Height
48 mm
Dynamic load rating
465 kN
Static load rating
2080 kN