

€1,750.25/ pieceexcl. VAT
€2,117.80incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 190 mm |
Outer Diameter | 255 mm |
Height | 48 mm |
Dynamic load rating | 470 kN |
Static load rating | 2080 kN |