

€1,502.14/ pieceexcl. VAT
€1,817.59incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 180 mm |
Outer Diameter | 240 mm |
Height | 45 mm |
Dynamic load rating | 426 kN |
Static load rating | 1870 kN |