

€32.52/ pieceexcl. VAT
€39.35incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Height | 9 mm |
Dynamic load rating | 11.4 kN |
Static load rating | 28.6 kN |