

€2,789.71/ pieceexcl. VAT
€3,375.55incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 170 mm |
Outer Diameter | 280 mm |
Height | 39 mm |
Dynamic load rating | 543 kN |
Static load rating | 3070 kN |