

€1,179.92/ pieceexcl. VAT
€1,427.70incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 170 mm |
Outer Diameter | 230 mm |
Height | 45 mm |
Dynamic load rating | 406 kN |
Static load rating | 1730 kN |