

€831.12/ pieceexcl. VAT
€1,005.66incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 160 mm |
Outer Diameter | 200 mm |
Height | 31 mm |
Dynamic load rating | 189 kN |
Static load rating | 855 kN |