IKO

IKO Thrust cylindrical roller bearing AZ15289

  • ERIKS:13178096
Image 1
Thrust Cylindrical Roller Bearing. A complete unit consisting of a thrust cylindrical roller and cage assembly with an inner and outer ring.
Save to list

€30.31/ pieceexcl. VAT

€36.68incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZ
Cage material
Steel
Inner Diameter
15 mm
Outer Diameter
28 mm
Height
9 mm
Dynamic load rating
10.2 kN
Static load rating
23.9 kN