

€1,996.17/ pieceexcl. VAT
€2,415.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 150 mm |
Outer Diameter | 250 mm |
Height | 39 mm |
Dynamic load rating | 459 kN |
Static load rating | 2380 kN |