IKO

IKO Thrust cylindrical roller bearing AZ15019031

  • ERIKS:13178093
Image 1
Thrust Cylindrical Roller Bearing. A complete unit consisting of a thrust cylindrical roller and cage assembly with an inner and outer ring.
Save to list

€687.93/ pieceexcl. VAT

€832.40incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZ
Cage material
Steel
Inner Diameter
150 mm
Outer Diameter
190 mm
Height
31 mm
Dynamic load rating
181 kN
Static load rating
798 kN