

€815.85/ pieceexcl. VAT
€987.18incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 140 mm |
Outer Diameter | 195 mm |
Height | 42 mm |
Dynamic load rating | 353 kN |
Static load rating | 1420 kN |