IKO

IKO Thrust cylindrical roller bearing AZ13023039

  • ERIKS:13178089
Image 1
Thrust Cylindrical Roller Bearing. A complete unit consisting of a thrust cylindrical roller and cage assembly with an inner and outer ring.
Save to list

€1,554.95/ pieceexcl. VAT

€1,881.49incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZ
Cage material
Steel
Inner Diameter
130 mm
Outer Diameter
230 mm
Height
39 mm
Dynamic load rating
440 kN
Static load rating
2180 kN