

€635.20/ pieceexcl. VAT
€768.59incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 130 mm |
Outer Diameter | 185 mm |
Height | 42 mm |
Dynamic load rating | 333 kN |
Static load rating | 1290 kN |