IKO

IKO Thrust cylindrical roller bearing AZ13017030

  • ERIKS:13178086
Image 1
Thrust Cylindrical Roller Bearing. A complete unit consisting of a thrust cylindrical roller and cage assembly with an inner and outer ring.
Save to list

€432.96/ pieceexcl. VAT

€523.88incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZ
Cage material
Steel
Inner Diameter
130 mm
Outer Diameter
170 mm
Height
30 mm
Dynamic load rating
176 kN
Static load rating
741 kN