

€338.19/ pieceexcl. VAT
€409.21incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 120 mm |
Outer Diameter | 155 mm |
Height | 25 mm |
Dynamic load rating | 149 kN |
Static load rating | 617 kN |