

€1,144.66/ pieceexcl. VAT
€1,385.04incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Height | 39 mm |
Dynamic load rating | 388 kN |
Static load rating | 1770 kN |