

€378.29/ pieceexcl. VAT
€457.73incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZ |
Cage material | Steel |
Inner Diameter | 110 mm |
Outer Diameter | 160 mm |
Height | 40 mm |
Dynamic load rating | 282 kN |
Static load rating | 1030 kN |