IKO

IKO Thrust cylindrical roller bearing AZ11014525

  • ERIKS:13178069
Image 1
Thrust Cylindrical Roller Bearing. A complete unit consisting of a thrust cylindrical roller and cage assembly with an inner and outer ring.
Save to list

€212.55/ pieceexcl. VAT

€257.19incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZ
Cage material
Steel
Inner Diameter
110 mm
Outer Diameter
145 mm
Height
25 mm
Dynamic load rating
142 kN
Static load rating
569 kN