IKO

IKO Thrust cylindrical roller bearing AZ10249

  • ERIKS:13178068
Image 1
Thrust Cylindrical Roller Bearing. A complete unit consisting of a thrust cylindrical roller and cage assembly with an inner and outer ring.
Save to list

€25.99/ pieceexcl. VAT

€31.45incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZ
Cage material
Steel
Inner Diameter
10 mm
Outer Diameter
24 mm
Height
9 mm
Dynamic load rating
8.99 kN
Static load rating
19.1 kN