IKO

IKO Thrust cylindrical roller bearing AZ10015038

  • ERIKS:13178066
Image 1
Thrust Cylindrical Roller Bearing. A complete unit consisting of a thrust cylindrical roller and cage assembly with an inner and outer ring.
Save to list

€265.51/ pieceexcl. VAT

€321.27incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZ
Cage material
Steel
Inner Diameter
100 mm
Outer Diameter
150 mm
Height
38 mm
Dynamic load rating
219 kN
Static load rating
796 kN