

€102.99/ pieceexcl. VAT
€124.62incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZK |
Cage material | Steel |
Inner Diameter | 80.05 mm |
Outer Diameter | 114.5 mm |
Roller diameter | 11 mm |
Dynamic load rating | 122 kN |
Static load rating | 427 kN |