IKO

IKO Thrust cylindrical roller and cage assembly AZK7511011

  • ERIKS:13177383
Image 1
Thrust Cylindrical Roller Bearing and Cage Assembly. Designed to withstand heavy loads even at high speeds.
Save to list

€92.78/ pieceexcl. VAT

€112.26incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZK
Cage material
Steel
Inner Diameter
75.05 mm
Outer Diameter
109.5 mm
Roller diameter
11 mm
Dynamic load rating
123 kN
Static load rating
427 kN