IKO

IKO Thrust cylindrical roller and cage assembly AZK609511

  • ERIKS:13177376
Image 1
Thrust Cylindrical Roller Bearing and Cage Assembly. Designed to withstand heavy loads even at high speeds.
Save to list

€66.14/ pieceexcl. VAT

€80.03incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZK
Cage material
Steel
Inner Diameter
60.05 mm
Outer Diameter
94.5 mm
Roller diameter
11 mm
Dynamic load rating
106 kN
Static load rating
332 kN