

€43.23/ pieceexcl. VAT
€52.31incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZK |
Cage material | Steel |
Inner Diameter | 55.05 mm |
Outer Diameter | 77.5 mm |
Roller diameter | 6 mm |
Dynamic load rating | 51.7 kN |
Static load rating | 192 kN |