

€52.68/ pieceexcl. VAT
€63.74incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZK |
Cage material | Steel |
Inner Diameter | 50.05 mm |
Outer Diameter | 77.5 mm |
Roller diameter | 11 mm |
Dynamic load rating | 84.3 kN |
Static load rating | 232 kN |