

€38.12/ pieceexcl. VAT
€46.13incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZK |
Cage material | Steel |
Inner Diameter | 50.05 mm |
Outer Diameter | 69.5 mm |
Roller diameter | 6 mm |
Dynamic load rating | 43.3 kN |
Static load rating | 148 kN |