

€46.46/ pieceexcl. VAT
€56.22incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZK |
Cage material | Steel |
Inner Diameter | 45.05 mm |
Outer Diameter | 72.5 mm |
Roller diameter | 9 mm |
Dynamic load rating | 75.7 kN |
Static load rating | 227 kN |