

€30.36/ pieceexcl. VAT
€36.74incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZK |
Cage material | Steel |
Inner Diameter | 40.05 mm |
Outer Diameter | 59.5 mm |
Roller diameter | 6 mm |
Dynamic load rating | 41.7 kN |
Static load rating | 133 kN |