IKO

IKO Thrust cylindrical roller and cage assembly AZK35525

  • ERIKS:13177364
Image 1
Thrust Cylindrical Roller Bearing and Cage Assembly. Designed to withstand heavy loads even at high speeds.
Save to list

€27.80/ pieceexcl. VAT

€33.64incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZK
Cage material
Steel
Inner Diameter
35.05 mm
Outer Diameter
51.5 mm
Roller diameter
5 mm
Dynamic load rating
29.1 kN
Static load rating
91.1 kN