IKO

IKO Thrust cylindrical roller and cage assembly AZK25425

  • ERIKS:13177361
Image 1
Thrust Cylindrical Roller Bearing and Cage Assembly. Designed to withstand heavy loads even at high speeds.
Save to list

€24.47/ pieceexcl. VAT

€29.61incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
AZK
Cage material
Steel
Inner Diameter
25.05 mm
Outer Diameter
41.6 mm
Roller diameter
5 mm
Dynamic load rating
22.7 kN
Static load rating
60.7 kN