

€1,024.85/ pieceexcl. VAT
€1,240.07incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | AZK |
Cage material | Steel |
Inner Diameter | 200.15 mm |
Outer Diameter | 264 mm |
Roller diameter | 20 mm |
Dynamic load rating | 465 kN |
Static load rating | 2080 kN |